Beli polyethylene rope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Rope PS (Tali Tambang)Deskripsi:Use:Binding of general industry, etc. General packingatribut:
- Material: Polypropylene (PP)
- Specifications: 3 Strand
- Sea Gull Rope Rope Color (Tali Tambang)Deskripsi:Sea Gull color rope is a rope made from 100% pure raw materials (High Density Polyethylene) of premium quality, using modern spinning machine technology from Europe. This technology ensures that the resulting rope has very high strength and extraordinary durability.atribut:
- Material: High Density Polyethylene
- Product Application: Nets, Carpentry, Kites, Crafts, Fishing, Marine, Sports, Transportation, Household
- Product Type: Rope
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 50
- Minimum Bending Radius (mm): 95
- Inner Diameter (mm): 19
- Outer Diameter (mm): 26
- Regular Size (m): 50
- Maximum Working Pressure (MPa): 0.5 (at 20°C)
- Minimum Bend Radius (mm): 95 or more
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Deskripsi:Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
- Togawa Industry Spring Hose (Selang Spiral / Selang Hisap)atribut:
- Material: Soft PVC
- Operating Temperature (°C): -5 to 60
- Yutaka Make Polyethylene Ropeatribut:
- Color: Green
- Material: Polyethylene (PE)
- Length (m): 200
- Wire Diameter (mm): 3
- KIP PE Plastic Rope (Tali Tambang)Deskripsi:TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.atribut:
- Length (m): ± 220
- Material: Polyethylene
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Non Brand Benang Nilonatribut:
- Color: White
- POWERTEC PP Multi (Nylon) Ropeatribut:
- Material: PolyPropylene
- Color: White
- monotaro Rope PP (Tali Tambang)Deskripsi:Produk ini juga sering disebut dengan Tali Tambang PPatribut:
- Material: polypropylene
- Color: White
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KIP Rope Cord PPD (Tali Tambang)Deskripsi:TALI TAMBANG PPD KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PPD, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 36 MMPANJANG 220 METERKELEBIHAN :1. Tidak mudah putus2. Tahan panas3. Cocok untuk ikat barang dan ikat kapal4. Cocok untuk pembuatan jaring, gawang, tambang emas, tambang batu, perkebunan, dan bermacam2 kegunaan lainnya.atribut:
- Length (m): ± 220
- Material: PPD
- Color: White Pattern
- TRUSCO Rope PP (Tali Tambang)atribut:
- Count: 4
- Length (m): 300
- Mass (kg): 1
- Material: PP (Polypropylene)
- Specifications: Made in An ISO 9001 Authorized Factory
- Thickness (phi mm): 4
- monotaro.id Plastic String Raffia (Tali Rafia)Deskripsi:monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
- Non Brand Karung Plastik Print MultifugsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Size (cm): 65x105
- Material: Polypropylene
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 100
- Regular Size (m): 100
- Non Brand Rope Plastic (Tali Tambang)atribut:
- Color: Random Color
- Material: Plastic Rope
Daftar Harga polyethylene rope Terbaru October 2026
| TRUSCO Rope PS (Tali Tambang) | Rp72.900 |
| Sea Gull Rope Rope Color (Tali Tambang) | Rp339.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp2.399.900 |
| Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega) | Rp209.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Air) | Rp2.099.900 |
| Togawa Industry Spring Hose (Selang Spiral / Selang Hisap) | Rp1.199.900 |
| Yutaka Make Polyethylene Rope | Rp469.900 |
| KIP PE Plastic Rope (Tali Tambang) | Rp259.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| Non Brand Benang Nilon | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000933-1.jpg)
/hdP112173625-1.jpg)
/P102791219-1.jpg)
/38P103459116-2.jpg)
/P101525020-1.jpg)
/efP111169519-1.jpg)

/57P105677187-1.jpg)
/3hP103459125-1.jpg)

%20Rope/i3P106630651-2.jpg)

/82P102233290-8.jpg)
/5gP105677196-1.jpg)
/P101000555-1.jpg)
/omP108500886-2.jpg)

/P102796490-1.jpg)
/0mP103950022-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)